Beli Pneumatic Double Acting Cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SPEEDAIRE Double-Acting Tie Rod Air Cylinder (Silinder Pneumatik)
    Mulai

    Rp4.599.900

    SPEEDAIRE Double-Acting Tie Rod Air Cylinder (Silinder Pneumatik)
    Deskripsi:
    These double-acting tie-rod air cylinders feature durable and wear-resistant steel construction, for use where corrosion is not a concern. They conform to NFPA dimension and pressure standards.
    atribut:
    • UNSPSC: 27131701
    • Cylinder Action: Double Acting
    • Cylinder Type: Tie Rod
    • For Fluid Type: Air
    • Maximum Operating Temperature (°F): 200
    • Minimum Operating Temperature (°F): -20
    • Mounting Type: Tapped Hole
    • Piston Rod Material: Steel
    • Piston Rod Material Finish: Chrome Plated
    • Tie rod Material: Steel
  2. VELVAC Double-Acting Tie Rod Air Cylinder
    Mulai

    Rp5.199.900

    VELVAC Double-Acting Tie Rod Air Cylinder
    Deskripsi:
    These vehicle-mount double-acting tie-rod air cylinders feature a robust, corrosion-resistant design for use on vehicles contacting road debris and moisture.
    atribut:
    • UNSPSC: 27131701
    • Air inlet (inch): 1/4 NPT
    • Body Material: Aluminium
    • Cushion Type: None
    • Cylinder Action: Double Acting
    • End Cap Material: Aluminium
    • For Fluid Type: Air
    • Magnetic Piston: Magnetic Piston
    • Maximum Operating Pressure (psi): 120
    • Maximum Operating Temperature (°F): 185
    • Minimum Operating Pressure (psi): 10
    • Minimum Operating Temperature (°F): -20
    • Mounting Type: Clevis
    • Piston Material: Buna-N
    • Piston Rod Material: Metal
    • Repairable Cylinder: Non-Repairable
    • Rod Diameter (inch): 5/8
    • Rod Thread Length (inch): 1-3/4
    • Rod Thread Size: 5/8\"-18
    • Tie rod Material: Metal
  3. SPEEDAIRE Double-Acting Extruded Air Cylinder
    Mulai

    Rp4.299.900

    SPEEDAIRE Double-Acting Extruded Air Cylinder
    Deskripsi:
    NFPA double-acting extruded air cylinders feature lightweight, corrosion-resistant, and nonmagnetic aluminum construction and conform to NFPA dimension and pressure standards.
    atribut:
    • UNSPSC: 27131701
    • Body Material: Aluminium
    • Body Material Finish: Anodized
    • Cylinder Action: Double Acting
    • Cylinder Type: Extruded
    • End Cap Material: Aluminium
    • End Cap Material Finish: Anodized
    • For Fluid Type: Air
    • Magnetic Piston: Magnetic Piston
    • Maximum Operating Pressure (psi): 250
    • Maximum Operating Temperature (°F): 165
    • Minimum Operating Temperature (°F): -10
    • Mounting Style: Tapped Hole; Sleeve Nut
    • Piston Material: Composite
    • Piston Rod Material: Steel
    • Piston Rod Material Finish: Chrome Plated
    • Standards: NFPA; RoHS Compliant
  4. Camozzi Series 27M Double Acting Cylinder (Silinder Pneumatik)
    Mulai

    Rp1.099.900

    Camozzi Series 27M Double Acting Cylinder (Silinder Pneumatik)
    Deskripsi:
    Series 27 has been designed to reduce the cylinders sizes as much as possible. These cylinders have been constructed with clean lines using stainless steel for both the tube and the rod and Aluminium for the end-blocks.The choice of material and other design features have allowed to create a range of versatile and reliable cylinders. The precise method of securing the tube to the end block ensures that all the parts are perfectly aligned. Mechanical cushioning has been fitted on these cylinders in order to reduce noise produced by the piston impact on the end-blocks. Cylinders Series 27 are suitable for assembling with magnetic sensors. Various mounting bracket accessories enable the cylinders to be fitted to suit the requirements of a particular application.
    atribut:
    • Material: Rod: Ø20 - 25 stainless steel AISI 303 - Ø32 to 63 stainless steel AISI 420B, tube: INOX AISI 304, piston and rod seals = PU
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Mounting: Feet - trunnion - steel bar - pins
    • Operating Pressure (bar): 1 to 10
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double acting
    • Speed (mm/s): 10 to 1000 (no load)
    • Stroke (min-max) (mm): All diameters 10 - 1000
    • Type of Construction: Flanged
  5. Camozzi Series 27U Double Acting Cylinder (Silinder Pneumatik)
    Mulai

    Rp999.900

    Camozzi Series 27U Double Acting Cylinder (Silinder Pneumatik)
    Deskripsi:
    Series 27 has been designed to reduce the cylinders sizes as much as possible. These cylinders have been constructed with clean lines using stainless steel for both the tube and the rod and Aluminium for the end-blocks.The choice of material and other design features have allowed to create a range of versatile and reliable cylinders. The precise method of securing the tube to the end block ensures that all the parts are perfectly aligned. Mechanical cushioning has been fitted on these cylinders in order to reduce noise produced by the piston impact on the end-blocks. Cylinders Series 27 are suitable for assembling with magnetic sensors. Various mounting bracket accessories enable the cylinders to be fitted to suit the requirements of a particular application.
    atribut:
    • Material: Rod: Ø20 - 25 stainless steel AISI 303 - Ø32 to 63 stainless steel AISI 420B, tube: INOX AISI 304, piston and rod seals = PU
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Mounting: Feet - trunnion - steel bar - pins
    • Operating Pressure (bar): 1 to 10
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double acting
    • Speed (mm/s): 10 to 1000 (no load)
    • Stroke (min-max) (mm): All diameters 10 - 1000
    • Type of Construction: Flanged
  6. Camozzi Series 27T Double Acting Cylinder (Silinder Pneumatik)
    Mulai

    Rp999.900

    Camozzi Series 27T Double Acting Cylinder (Silinder Pneumatik)
    Deskripsi:
    Series 27 has been designed to reduce the cylinders sizes as much as possible. These cylinders have been constructed with clean lines using stainless steel for both the tube and the rod and Aluminium for the end-blocks.The choice of material and other design features have allowed to create a range of versatile and reliable cylinders. The precise method of securing the tube to the end block ensures that all the parts are perfectly aligned. Mechanical cushioning has been fitted on these cylinders in order to reduce noise produced by the piston impact on the end-blocks. Cylinders Series 27 are suitable for assembling with magnetic sensors. Various mounting bracket accessories enable the cylinders to be fitted to suit the requirements of a particular application.
    atribut:
    • Material: Rod: Ø20 - 25 stainless steel AISI 303 - Ø32 to 63 stainless steel AISI 420B, tube: INOX AISI 304, piston and rod seals = PU
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Mounting: Feet - trunnion - steel bar - pins
    • Operating Pressure (bar): 1 to 10
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double acting
    • Speed (mm/s): 10 to 1000 (no load)
    • Stroke (min-max) (mm): All diameters 10 - 1000
    • Type of Construction: Flanged
  7. SMC Air Cylinder Standard Type Double Acting Single Rod CDA2F Series (Silinder Pneumatik)
    Mulai

    Rp2.999.900

  8. SMC Air Cylinder Double Acting (Silinder Pneumatik)
    Mulai

    Rp949.900

    SMC Air Cylinder Double Acting (Silinder Pneumatik)
    atribut:
    • Auto Switch: No Switch
    • Lead Wire Or Prewired Connector: None
    • Number: None
  9. SMC Air Cylinder Standard Type Double Acting Single Rod (Silinder Pneumatik)
    Mulai

    Rp999.900

    SMC Air Cylinder Standard Type Double Acting Single Rod (Silinder Pneumatik)
    atribut:
    • Type of Acting: Double acting single rod
  10. SMC Air Cylinder Double Acting CJ1 Series (Silinder Udara)
    Mulai

    Rp399.900

    SMC Air Cylinder Double Acting CJ1 Series (Silinder Udara)
    atribut:
    • Suitable fluid: Air
    • Type of Acting: Double acting single rod
    • Type of Mount/Support: Basic type
  11. Enerpac Hydraulic Cylinder 100 Ton (Double Acting) Hollow Plunger
    Mulai

    Rp149.999.900

    Enerpac Hydraulic Cylinder 100 Ton (Double Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Relief valves prevent damage in case of over-pressurization- Baked enamel finish for increased corrosion resistance- Collar threads enable easy fixturing- Double-acting operation for fast retraction- Nickel-plated, floating center tube increases product life- Hollow plunger allows for both pull and push forces- CR-400 couplers and dust caps included on all models- Plunger wiper reduces contamination, extending cylinder life
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 100
    • Maximum Cylinder Capacity Advance (kN): 931
    • Cylinder Effective Area Advance (cm²): 133
    • Cylinder Effective Area Retract (cm²): 87.4
    • Material: Steel
    • Plunger Type: Hollow
    • Return Type: Double-Acting, Hydraulic Return
    • Surface Treatment: Paint
  12. SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    Mulai

    Rp679.900

    SMC Air Cylinder Cm2B2 (Silinder Pneumatik)
    atribut:
    • Pivot Bracket: None
    • Mounting Style: Basic (Double-side Bossed)
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 25
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  13. Camozzi Series 31R Compact Cylinder (Silinder Pneumatik)
    Mulai

    Rp2.299.900

    Camozzi Series 31R Compact Cylinder (Silinder Pneumatik)
    Deskripsi:
    The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.
    atribut:
    • Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
    • Brackets: Flange, feet, trunnion
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Operating Pressure (bar): 1 to 10 (double-acting)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double-acting
    • Speed (mm/s): 10 to 1000 (without load)
    • Type of Construction: Compact profile
  14. SPEEDAIRE Double-Acting Round Body Air Cylinder
    Mulai

    Rp5.499.900

    SPEEDAIRE Double-Acting Round Body Air Cylinder
    Deskripsi:
    These round-body air cylinders feature a tab with a machined hole on the rear end. The tab mounts into a clevis and secures with a pin, allowing the body to pivot while extending or retracting.
    atribut:
    • UNSPSC: 27131701
    • Body Material: Aluminium
    • Body Material Finish: Silver Plated
    • Cylinder Action: Double Acting
    • Cylinder Type: Round Body
    • End Cap Material: Aluminium
    • For Fluid Type: Compressed Air
    • Magnetic Piston: Magnetic Piston
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 165
    • Minimum Operating Temperature (°F): -10
    • Mounting Style: Basic
    • Piston Material: Aluminium
    • Piston Material Finish: Anodized
    • Piston Rod Material: Steel
    • Piston Rod Material Finish: Chrome Plated
    • Repairable Cylinder: Repairable
    • System of Measurement: Inch
  15. SMC JCQ - Compact Cylinder Double Acting Single Rod JCQ40
    Mulai

    Rp879.900

    SMC JCQ - Compact Cylinder Double Acting Single Rod JCQ40
    atribut:
    • Tube Inner Diameter (Φmm): 40
    • Type of Acting: Double acting single rod
  16. SMC Pin Cylinder Double Acting Single Rod CDJP2B6
    Mulai

    Rp1.299.900

    SMC Pin Cylinder Double Acting Single Rod CDJP2B6
    atribut:
    • Built-in Magnet Availability: (D) Built-in magnet
    • MOUNTX: B
    • Tube Inner Diameter (Φmm): 6
    • Type of Acting: Double acting single rod
  17. SMC Air Cylinder Pneumatic Standard Type Double Acting Single Rod CDJ2B16 Series (Silinder Pneumatik)
    Mulai

    Rp569.900

    SMC Air Cylinder Pneumatic Standard Type Double Acting Single Rod CDJ2B16 Series (Silinder Pneumatik)
    atribut:
    • Tube Inner Diameter (Φmm): 16
    • Type of Acting: Double acting single rod
  18. Enerpac Hydraulic Cylinder 100 Ton (Double Acting)
    Mulai

    Rp139.999.900

    Enerpac Hydraulic Cylinder 100 Ton (Double Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Collar threads, plunger threads and base mounting holes for easy fixturing- Baked enamel finish for increased corrosion resistance- Removable hardened saddles protect plunger during lifting and pressing- Built-in safety valve prevents accidental over-pressurization- Plunger wiper reduces contamination, extending cylinder life- CR-400 included on all models
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 100
    • Maximum Cylinder Capacity Advance (kN): 933
    • Cylinder Effective Area Advance (cm²): 133.3
    • Cylinder Effective Area Retract (cm²): 62.2
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Double-Acting, Hydraulic Return
    • Surface Treatment: Paint
  19. Camozzi Series 31F Compact Cylinder (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp1.399.900

    Camozzi Series 31F Compact Cylinder (Silinder Pneumatik / Silinder Kompak)
    Deskripsi:
    The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.
    atribut:
    • Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
    • Brackets: Flange, feet, trunnion
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Operating Pressure (bar): 1 to 10 (double-acting)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double-acting
    • Speed (mm/s): 10 to 1000 (without load)
    • Type of Construction: Compact profile
Daftar Harga Pneumatic Double Acting Cylinder Terbaru November 2026
SPEEDAIRE Double-Acting Tie Rod Air Cylinder (Silinder Pneumatik)Rp4.599.900
VELVAC Double-Acting Tie Rod Air CylinderRp5.199.900
SPEEDAIRE Double-Acting Extruded Air CylinderRp4.299.900
Camozzi Series 27M Double Acting Cylinder (Silinder Pneumatik)Rp1.099.900
Camozzi Series 27U Double Acting Cylinder (Silinder Pneumatik)Rp999.900
Camozzi Series 27T Double Acting Cylinder (Silinder Pneumatik)Rp999.900
SMC Air Cylinder Standard Type Double Acting Single Rod CDA2F Series (Silinder Pneumatik)Rp2.999.900
SMC Air Cylinder Double Acting (Silinder Pneumatik)Rp949.900
SMC Air Cylinder Standard Type Double Acting Single Rod (Silinder Pneumatik)Rp999.900
SMC Air Cylinder Double Acting CJ1 Series (Silinder Udara)Rp399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)